Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #12, 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 2500 PK
- Mfr # TKHWI-1201500-3-2500P
- Zoro # G4339352
product price:Â
$
190.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKHWI-1201500-3-2500P
- Zoro #
- G4339352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #12
- Fastener Length
- 1-1/2 in
- Drive Size
- 5/16 in
- Head Height
- 0.206 in
- Head Dia.
- 0.625 in
- Drill Point Size
- 3
- Drill Point Length
- 0.28125 in
- Hex Width
- 0.305 in
- Washer Outside Diameter
- 0.398 in
- Drill Tip Length
- 9/32 in
- Head Width
- 0.305 in
- Overall Length
- 1 1/2 in
- Fastener Length
- 1 1/2 in
- Driver Size
- 5/16 in
- Length
- 1 1/2 in
- Maximum Head Height
- 13/64 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 1 1/2 in
- Thread Size
- #12-14
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 1/2 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter 0.398 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.