
Self-Drilling Screw, #12-11 x 1-1/2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 300 PK
Mfr # 1224PPM410
Zoro # G2460602
product price:Â $225.99
/pk 300, $0.75/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
Screw Size
#12-11
System of Measurement
Inch
Drive Size
#3
Material
410 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1224PPM410
Zoro #
G2460602
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-11
Fastener Length
1-1/2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
12-11X1 1/2 Phil Modified Truss Self Piercing Screw Full Thread Needle Point 410 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.