Self-Drilling Screw, #12-11 x 1-1/2 in, Wax Steel Flange Hex Head External Hex Drive, 2000 PK

  • Mfr # 1224LW

  • Zoro # G2572471


product price:  $361.99
/pk 2000, $0.18/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224LW
Zoro #
G2572471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-11
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

12-11X1 1/2 Unslotted Indent Hexwasher Plastite Alternative 48-2 Full Thread Zinc Bake & Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products