Self-Drilling Screw, #12-11 x 2 in, Plain 410 Stainless Steel Truss Head Phillips Drive, 300 PK

  • Mfr # 1232PPM410

  • Zoro # G2460569


product price:  $266.99
/pk 300, $0.89/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Drilling Tip
Screw Size
#12-11
System of Measurement
Inch
Fastener Length
2 in
Drive Size
#3
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232PPM410
Zoro #
G2460569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-11
Fastener Length
2 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

Self Drilling Screws,12-11x2 PHL,PK300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products