
Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Slotted Drive, 1500 PK
Mfr # 1232ASF
Zoro # G9664123
product price:Â $318.99
/pk 1500, $0.21/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Drilling Tip
Screw Size
#12-11
System of Measurement
Inch
Drive Size
9/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232ASF
Zoro #
G9664123
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12-11
Fastener Length
2 in
Drive Size
9/16 in
Drill Point Size
Type A
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.