Self-Drilling Screw, #12-14 x 1-1/2 in, 18-8 Stainless Steel Pan Head Square Drive, 400 PK
- Mfr # 1224KXC188
- Zoro # G5156661
product price:Â
$
303.99
/pk of 400, $0.76/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Drilling Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Drill Point Size
#3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1224KXC188
- Zoro #
- G5156661
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 1-1/2 in
- Drill Point Size
- #3
Description
Self Drilling Screws,12-14x1 1/2,Package Quantity 400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.