
Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK
Mfr # 1224ABPT
Zoro # G7562407
product price:Â $101.99
/pk 1500, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
5/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1224ABPT
Zoro #
G7562407
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#12-14
Fastener Length
1-1/2 in
Drive Size
5/16 in
Thread Length
1 1/2 in
Drill Size
3/16 in
Anchor Size
12-14 x 1 1/2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Head Style
Truss
Anchor Screw Type
Self Tapping Screw
Type
Masonry Screw
Anchor Material
Steel
Description
Anchor Screws,12-14x1 1/2,Phil,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.