Self-Drilling Screw, #12-14 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 400 PK

  • Mfr # 1220KPC410

  • Zoro # G5205530


product price:  $138.99
/pk 400, $0.35/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
SAE J78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220KPC410
Zoro #
G5205530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-14
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78

Description

Self Drilling Screws,12-14x1 1/4,Package Quantity 400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products