Self-Drilling Screw, #12-14 x 1-1/4 in, Plain Stainless Steel Truss Head Phillips Drive, 1000 PK
- Mfr # 1220ABPT188
- Zoro # G7562906
product price:Â
$
369.99
/pk of 1000, $0.37/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
Anchor Screw Type
Self Tapping Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1220ABPT188
- Zoro #
- G7562906
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Self-Drilling Screw
- Anchor Screw Type
- Self Tapping Screw
- Anchor Material
- Stainless Steel
- Min. Embedment
- 1 in
- Anchor Screw Head Style
- Truss
- Application
- For Installation Into Concrete
- Type
- Self Threading
- Ultimate Shear (Lb.)
- 760
- Drive Type
- Phillips
- Ultimate Tension (Lbs.)
- 600
- ICC Approved for Un-Cracked Concrete
- No
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 1-1/4 in
- Thread Length
- 1 1/4 in
- Max. Work Thickness
- 2 3/4 in
- Anchor Size
- 12-14 x 1 1/4 in
Description
12-14X1 1/4 Phil Full Contour Truss Self Tapping Screw Type AB Full Thread 18-8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.