
Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK
Mfr # 1220ABPT
Zoro # G7562389
product price: $347.99
/pk 2000, $0.17/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220ABPT
Zoro #
G7562389
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12-14
Fastener Length
1-1/4 in
Drive Size
1/4 in
Thread Length
1 1/4 in
Anchor Size
12-14 x 1 1/4 in
Drill Size
1/4 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Drive Type
Phillips
Anchor Screw Head Style
Truss
Type
Masonry Screw
Anchor Screw Type
Self Tapping Screw
Description
Anchor Screws,12-14x1 1/4,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.