Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Truss Head Torx Drive, 2000 PK
- Mfr # 1220KTM
- Zoro # G5164815
product price:Â
$
220.99
/pk of 2000, $0.11/ea
Free Shipping & Returns
Key Features
Truss Head
Torx Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
T25
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1220KTM
- Zoro #
- G5164815
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Torx
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3, SAE J78
Dimensions
- Screw Size
- #12-14
- Fastener Length
- 1-1/4 in
- Drive Size
- T25
Description
12-14X1 1/4 6 Lobe Modified Truss head Self Drilling Screw Full Thread Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.