
Self-Drilling Screw, #12-14 x 1 in, Plain 410 Stainless Steel Pan Head Torx Drive, 500 PK
Mfr # 1216KTC410
Zoro # G5169410
product price:Â $264.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
T25
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1216KTC410
Zoro #
G5169410
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-14
Fastener Length
1 in
Drive Size
T25
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Self Drilling Screws,12-14x1 6LO,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.