
Self-Drilling Screw, #12-14 x 4 in, 18-8 Stainless Steel Flat Head Torx Drive, 200 PK
Mfr # 1264KTF188
Zoro # G5169462
product price:Â $310.99
/pk 200, $1.55/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
#12-14
System of Measurement
Inch
Fastener Length
4 in
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1264KTF188
Zoro #
G5169462
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-14
Fastener Length
4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
12-14X4 6 Lobe Flat Self Drilling Screw Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.