Self-Drilling Screw, #12-16 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK

  • Mfr # 1212HPP410

  • Zoro # G5206903


product price:  $1,111.99
/pk 4000, $0.28/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12-16
System of Measurement
Inch
Drive Size
#2
Material
410 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212HPP410
Zoro #
G5206903
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-16
Fastener Length
3/4 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

12-16X3/4#10HD PHILLIPS PAN HIGH LOW SCREW FULLY THREADED 410 STAINLESS STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products