Self-Drilling Screw, #12-24 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK

  • Mfr # 1264KPFMS4W

  • Zoro # G5164300


product price:  $244.99
/pk 500, $0.49/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264KPFMS4W
Zoro #
G5164300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12-24
Fastener Length
4 in
Drive Size
#3
Drill Point Size
#4

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Self Drilling Screws,12-24x4 Phl,Package Quantity 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products