Self-Drilling Screw, #12, 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK
Mfr # TKPPI-1203000-3-1000P
Zoro # G4339657
product price:Â $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TKPPI-1203000-3-1000P
Zoro #
G4339657
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Head Height
0.151 in
Head Dia.
0.425 in
Drill Point Length
0.28125 in
Drill Point Size
3
Head Width
0.415 in
Drill Tip Length
9/32 in
Overall Length
3 in
Fastener Length
3 in
Driver Size
#3
Length
3 in
Maximum Head Height
5/32 in
Maximum Head Width
27/64 in
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 3 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.415 in, Head Height 0.151 in, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs, Head Color Silver, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.