Self-Drilling Screw, #12, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK

  • Mfr # TKPPI-1200750-3-6000P

  • Zoro # G4339605


product price:  $307.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKPPI-1200750-3-6000P
Zoro #
G4339605
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
3/4 in
Drive Size
#3
Head Dia.
0.425 in
Head Height
0.151 in
Drill Point Size
3
Drill Point Length
0.28125 in
Drill Tip Length
9/32 in
Overall Length
3/4 in
Head Width
0.415 in
Fastener Length
3/4 in
Driver Size
#3
Length
3/4 in
Maximum Head Height
5/32 in
Maximum Head Width
27/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Drive Type
Phillips
Head Color
Silver
Application
Steel and Steel Studs
Finish Type
Zinc Plated
Head Shape
Round
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Pan, Drive Phillips, Screw Size #12, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.415 in, Head Height 0.151 in, Drive Size #3, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 27/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, Application Steel and Steel Studs, Head Color Silver, Package Quantity 6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products