Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # U31810.021.0125

  • Zoro # G9092955

CAD Available

product price:  $7.29
/pk 100, $0.07/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U31810.021.0125
Zoro #
G9092955
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
5/16 in
Head Height
0.312 in
Hex Width
0.305 to 0.312 in
Drill Point Size
3
Head Dia.
0.305 in to 0.312 in
Washer Outside Diameter
0.432 in
Drill Tip Length
23/64 in
Head Width
0.312 in
Overall Length
1 1/4 in
Maximum Head Width
5/16 in
Maximum Head Height
5/16 in
Maximum Drilling Thickness
0.187 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
Steel to Steel
Head Color
Silver
Point Type
BSD

Description

The ZORO SELECT - U31810.021.0125 is a self-drilling screw, intended for use in materials, potentially eliminating the need for pre-drilled holes. This fastener is primarily used in industrial and commercial settings for tasks such as metal fabrication, construction, and assembly. Made from steel with a zinc-plated finish which may contribute to its durability and corrosion resistance.

  • Application: Intended for use in steel-to-steel applications. The level of security in fastening depends on application specifics.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive & Size: Requires an external hex tool with a drive size of 5/16 inch for installation or removal.
  • Fastener Length: Measures 1-1/4 inches in length which determines how deeply it can penetrate and secure materials together.
  • Head Type & Dimensions: Features a flange hex head type with dimensions ranging from 0.305 to 0.312 inches in diameter ensuring proper load distribution when fully inserted.
  • Maximum Drilling Thickness: Has been used to penetrate material up to 0.187 inches thick without a pre-drilled hole in some instances.
  • Screw Size & Thread Style: Features a #12 screw size with fully threaded style; thread coverage may vary based on application requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products