
Self-Drilling Screw, #12 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK
Mfr # 1232PPM188
Zoro # G2460715
product price:Â $307.99
/pk 500, $0.62/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1232PPM188
Zoro #
G2460715
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
12X2 Phil Modified Truss Self Piercing Screw Full Thread Needle Point 18 8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.