Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # U31810.021.0200

  • Zoro # G9092973

CAD Available

product price:  $5.39
/pk 50, $0.11/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Standards
IFI-113/ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31810.021.0200
Zoro #
G9092973
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
2 in
Drive Size
5/16 in
Head Height
0.312 in
Hex Width
0.305 to 0.312 in
Head Dia.
0.305 in to 0.312 in
Drill Point Size
3
Head Width
0.312 in
Maximum Drilling Thickness
0.187 in
Maximum Head Width
5/16 in
Drill Tip Length
23/64 in
Washer Outside Diameter
0.432 in
Overall Length
2 in
Maximum Head Height
5/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
For Self-Drilling Screw Hex Washer Head
Head Color
Silver

Description

The ZORO SELECT - U31810.021.0200 is a self-drilling screw suitable for use in various contexts including metal fabrication, construction, and assembly. These screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. Made from steel and finished with zinc plating, these screws are intended to provide a degree of durability and corrosion resistance.

  • Application: Intended for use in activities such as fastening diverse materials to metals of specific gauges or affixing roofing panels.
  • CAD Available: A Computer-Aided Design (CAD) file is available for accurate incorporation into digital project plans.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: With a length of 2 inches, it determines how deeply it can penetrate and secure materials together.
  • Head Type: The flange hex head type is compatible with particular tools and may be appropriate for certain materials and applications.
  • Screw Size: The #12 size refers to its width and thread count, factors that can influence how it interacts with materials in industrial settings
  • Standards Compliance: Aligns with IFI-113/ASME B18.6.4 standards suggesting adherence to recognized technical specifications related to design, safety, performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products