
Self-Drilling Screw, #12 x 3 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 300 PK
Mfr # 1248PPM188
Zoro # G2460882
product price:Â $248.99
/pk 300, $0.83/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
Screw Size
#12
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1248PPM188
Zoro #
G2460882
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12
Fastener Length
3 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
12X3 Phil Modified Truss Self Piercing Screw Full Thread Needle Point 18 8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.