
Self-Drilling Screw, 1/4"-10 x 1-1/4 in, Wax Steel Flange Hex Head External Hex Drive, 2000 PK
Mfr # 1420LSW
Zoro # G2570825
product price:Â $373.99
/pk 2000, $0.19/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420LSW
Zoro #
G2570825
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-10
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
1/4-10X1 1/4 Slotted Ind Hex Washer Plastite Alternative 48-2 Fully Threaded Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.