Self-Drilling Screw, #14-10 x 4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1464ASW

  • Zoro # G9666117


product price:  $217.99
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#14-10
System of Measurement
Inch
Fastener Length
4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1464ASW
Zoro #
G9666117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14-10
Fastener Length
4 in
Drill Point Size
Type A

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products