
Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Cadmium Steel Pan Head Phillips Drive, 500 PK
Mfr # MS51861-71
Zoro # G2501342
product price:Â $230.99
/pk 500, $0.46/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Cadmium
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS51861-71
Zoro #
G2501342
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4"-14
Fastener Length
1-1/2 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Cadmium
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
MIL-Spec
Description
1/4-14X1 1/2 MS51861 Military Phillips Pan Type AB Sheet Metal Screw Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.