Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Hex Head Hex Drive, 1000 PK
- Mfr # 3255051633247201
- Zoro # G7308159
product price:Â
$
94.49
/pk of 1000, $0.09/ea
Key Features
Hex Head
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
1-1/4 in
Head Color
Standard
Type
Self-Drilling Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3255051633247201
- Zoro #
- G7308159
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Item
- Self-Drilling Screw
- Head Color
- Standard
- Type
- Self-Drilling Screw
Description
1/4-14 X 1-1/4 HEX SLF DRILLR,PK1000, Head Color Standard, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.