Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 1/4"-14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 1000 PK
- Mfr # 1420KTF188
- Zoro # G5156591
product price:Â
$
878.99
/pk of 1000, $0.88/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
T27
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1420KTF188
- Zoro #
- G5156591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4"-14
- Fastener Length
- 1-1/4 in
- Drive Size
- T27
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Drilling
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
- Standards
- ASME B18.6.3
Description
Self Drilling Screws,1/4-14x1 1,Package Quantity 1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.