Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 1416ABSWS188

  • Zoro # G7590565


product price:  $554.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416ABSWS188
Zoro #
G7590565
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
1/4"-14
Fastener Length
1 in
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Self Drilling Screws,1/4-14x1 S,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products