
Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK
Mfr # 1416ABPU188
Zoro # G7563983
product price:Â $401.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABPU188
Zoro #
G7563983
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
1/4"-14
Fastener Length
1 in
Drive Size
#3
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Self Drilling Screws,1/4-14x1 P,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.