
Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 500 PK
Mfr # 1416KPM188
Zoro # G5189254
product price:Â $360.99
/pk 500, $0.72/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416KPM188
Zoro #
G5189254
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
1 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
SAE J78
Description
Self Drilling Screws,1/4-14x1 PH,Package Quantity 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.