
Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 900 PK
Mfr # 1432KW4
Zoro # G4691825
product price:Â $323.99
/pk 900, $0.36/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432KW4
Zoro #
G4691825
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Washer Assrts,1/4-14x2 Unslt Hx,Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.