Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Steel Truss Head Torx Drive, 900 PK

  • Mfr # 1432KTT

  • Zoro # G5168622


product price:  $188.99
/pk 900, $0.21/ea
Free Shipping & Returns

Key Features

Truss Head
Torx Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
2 in
Drive Size
T27
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1432KTT
Zoro #
G5168622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
2 in
Drive Size
T27

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

1/4-14X2 6 Lobe Truss Self Drilling Screw Fully Threaded Zinc and Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.