
Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Torx Drive, 900 PK
Mfr # 1448KTF
Zoro # G5156083
product price:Â $444.99
/pk 900, $0.49/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1448KTF
Zoro #
G5156083
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
3 in
Drive Size
T27
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Self Drilling Screws,1/4-14x3 6,Package Quantity 900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.