Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 600 PK

  • Mfr # 1448KPP

  • Zoro # G5156932


product price:  $184.99
/pk 600, $0.31/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
3 in
Drive Size
#3
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1448KPP
Zoro #
G5156932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-14
Fastener Length
3 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

Self Drilling Screws,1/4-14x3 PH,Package Quantity 600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products