
Self-Drilling Screw, 1/4"-14 x 5 in, Zinc Plated Steel Flat Head Torx Drive, 400 PK
Mfr # 1480KTF
Zoro # G5169103
product price:Â $453.99
/pk 400, $1.13/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480KTF
Zoro #
G5169103
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-14
Fastener Length
5 in
Drive Size
T27
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Description
Self Drilling Screws,1/4-14x5 6,Package Quantity 400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.