
Self-Drilling Screw, 1/4"-15 x 1 in, Zinc Black Steel Pan Head Phillips Drive, 2500 PK
Mfr # 1416HPPBZ
Zoro # G5156600
product price:Â $724.99
/pk 2500, $0.29/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-15
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1416HPPBZ
Zoro #
G5156600
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-15
Fastener Length
1 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Black
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
1/4-15X1 Phillips Pan High Low Screw Fully Threaded Black Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.