Self-Drilling Screw, 1/4"-15 x 3/4 in, 410 Stainless Steel Pan Head Phillips Drive, 2000 PK

  • Mfr # 1412HPP410

  • Zoro # G5189823


product price:  $1,019.99
/pk 2000, $0.51/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-15
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
#3
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1412HPP410
Zoro #
G5189823
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-15
Fastener Length
3/4 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
410 Stainless Steel
Thread Style
Fully Threaded
Item
Self-Drilling Screw

Description

Self Drilling Screws,1/4-15x3/4,Package Quantity 2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products