Self-Drilling Screw, 1/4"-20 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 2000 PK

  • Mfr # 14201PT

  • Zoro # G7595989


product price:  $330.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Material
Steel
Finish
Zinc Plated
Anchor Material
Steel
Drive Type
Phillips
Anchor Size
1/4-20 x 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14201PT
Zoro #
G7595989
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
1/4"-20
Fastener Length
1-1/4 in
Anchor Size
1/4-20 x 1 1/4 in

Details

Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Anchor Material
Steel
Drive Type
Phillips

Description

1/4-20X1 1/4 Phillips Truss Thread Cutting Screw Type 1 Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products