Self-Drilling Screw, 1/4"-20 x 1 in, Plain 18-8 Stainless Steel Wafer Head Phillips Drive, 1000 PK

  • Mfr # 1416KWAFM188

  • Zoro # G5156643


product price:  $519.99
/pk 1000, $0.52/ea
Free Shipping & Returns

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
1/4"-20
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#3
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416KWAFM188
Zoro #
G5156643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"-20
Fastener Length
1 in
Drive Size
#3
Drill Point Size
#3

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

Self Drilling Screws,1/4-20x1 P,Package Quantity 1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products