Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 1/4 in, 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 225 PK
- Mfr # TKHWI-1401500US-1750P
- Zoro # G4338783
product price:Â
$
21.29
/pk of 225, $0.09/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
3/8 in
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TKHWI-1401500US-1750P
- Zoro #
- G4338783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 3/4 in
- Drive Size
- 3/8 in
- Head Height
- 0.253 in
- Head Dia.
- 0.519 in
- Drill Point Size
- 3
- Hex Width
- 0.366 in
- Drill Point Length
- 0.3125 in
- Overall Length
- 3/4 in
- Washer Outside Diameter
- 0.476 in
- Head Width
- 0.366 in
- Drill Tip Length
- 5/16 in
- Driver Size
- 3/8 in
- Length
- 3/4 in
- Fastener Length
- 3/4 in
- Maximum Head Height
- 1/4 in
- Maximum Head Width
- 23/64 in
- Wire Rope Length
- 3/4 in
- Thread Size
- 1/4"-14
Description
Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size 1/4 in, Fastener Length 3/4 in, Drill Point Size 3, Drill Tip Length 5/16 in, Head Width 0.366 in, Head Height 0.253 in, Washer Outside Diameter 0.476 in, Drive Size 3/8 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, Head Color Silver, Package Quantity 225
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.