Self-Drilling Screw, 1/4" x 2-3/4 in, Blue Steel Flange Hex Head External Hex Drive, 100 PK
- Mfr # 1444CNSW
- Zoro # G9078056
product price:Â
$
37.59
/pk of 100, $0.38/ea
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Blue
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1444CNSW
- Zoro #
- G9078056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Material
- Steel
- Finish
- Blue
- Thread Style
- Partially Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 2-3/4 in
Description
Washer Assrts,1/4X2 3/4 SLT HEX,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.