Self-Drilling Screw, 1/4" x 3-1/4 in, Zinc Plated Steel Acoustical Eye Head 750 PK
- Mfr # 1452LKAE
- Zoro # G5164912
product price:Â
$
452.99
/pk of 750, $0.60/ea
Free Shipping & Returns
Key Features
Drilling Tip
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
3-1/4 in
Head Type
Acoustical Eye
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1452LKAE
- Zoro #
- G5164912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Acoustical Eye
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 3-1/4 in
Description
Self Drilling Screws,1/4x3 1/4 A,Package Quantity 750, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.