
Self-Drilling Screw, #2-32 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0204HPF
Zoro # G5158630
product price:Â $461.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0204HPF
Zoro #
G5158630
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#2-32
Fastener Length
1/4 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
2-32X1/4 Phillips Flat High Low Screw Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.