Shop ZORO SELECT

Self-Drilling Screw, #2-32 x 3/16 in, Cadmium Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # MS51861-1
  • Zoro # G2501500

product price: 
$
339.99
/pk of 5000, $0.07/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Cadmium
Materials for Use With
Metal
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS51861-1
Zoro #
G2501500
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#2-32
Fastener Length
3/16 in
Drill Point Size
Type AB

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Cadmium
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
MIL-Spec

Description

2-32X3/16 MS51861 Military Phillips Pan Type AB Sheet Metal Screw Cadmium

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.