
Self-Drilling Screw, #2-32 x 5/16 in, Zinc Plated Steel Pan Head Slotted Drive, 10000 PK
Mfr # 0205BSP
Zoro # G9687467
product price:Â $317.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ASME B18.6.3, SAE J933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0205BSP
Zoro #
G9687467
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#2-32
Fastener Length
5/16 in
Drill Point Size
Type B
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.