
Self-Drilling Screw, #2-32 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK
Mfr # 0205HTP
Zoro # G5156040
product price:Â $407.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Drilling Tip
System of Measurement
Inch
Drive Size
T8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0205HTP
Zoro #
G5156040
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#2-32
Fastener Length
5/16 in
Drive Size
T8
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
2-32X5/16 Six Lobe Pan High Low Screw Fully Threaded Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.