
Self-Drilling Screw, 2 in, Truss, Steel Zinc Plated, 900 PK
Mfr # 1432APT
Zoro # G7580275
product price: $170.99
/pk 900, $0.19/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Drive Type
Phillips
Anchor Screw Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1432APT
Zoro #
G7580275
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14-10
Fastener Length
2 in
Thread Length
2 in
Anchor Size
14-10 x 2 in
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Drive Type
Phillips
Anchor Screw Head Style
Truss
Anchor Material
Steel
Anchor Screw Type
Self Tapping Screw
Description
Anchor Screws,14-10x2,Phil TruSS,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.