Self-Drilling Screw, 3/16" x 1-1/4 in, Blue Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # 1020CNSW

  • Zoro # G8533849


product price:  $21.39
/pk 100, $0.21/ea

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Blue
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020CNSW
Zoro #
G8533849
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/16"
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Material
Steel
Finish
Blue
Thread Style
Partially Threaded
Item
Self-Drilling Screw

Description

3/16X1 1/4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products