
Self-Drilling Screw, 3/16" x 2-3/4 in, Blue Steel Flange Hex Head External Hex Drive, 100 PK
Mfr # 1044CNSW
Zoro # G8533815
product price:Â $19.69
/pk 100, $0.20/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
3/16"
System of Measurement
Inch
Material
Steel
Finish
Blue
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1044CNSW
Zoro #
G8533815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/16"
Fastener Length
2-3/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Blue
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Description
3/16X2 3/4 Slotted Hex Washer Concrete Screw With Drill Bit Blue Perma Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.