Self-Drilling Screw, 3/8"-12 x 1 in, Plain 410 Stainless Steel Flange Hex Head External Hex Drive

  • Mfr # 3716KW410

  • Zoro # G4690845


product price: $657.99
/pk 300, $2.19/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
3/8"-12
System of Measurement
Inch
Fastener Length
1 in
Drive Size
3/8 in
Material
410 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3716KW410
Zoro #
G4690845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"-12
Fastener Length
1 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

3/8-12X1 Unslotted Indented Hex Washer Full Thread Self Drill Screw 410 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.