Self-Drilling Screw, 3/8"-12 x 3 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 400 PK

  • Mfr # 3748KW

  • Zoro # G4680031


product price:  $643.99
/pk 400, $1.61/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
3/8"-12
System of Measurement
Inch
Fastener Length
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3748KW
Zoro #
G4680031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8"-12
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78

Description

Washer Assrts,3/8-12x3 Unslt Hx,Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products